Skip Content
HINGE,WELD-ON,STEEL,3 5/32 X 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,STEEL,3 5/32 X 5/8 IN

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPR6
  • Mfr. Model # 4PPR6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Finish 2B Mill Finish
  • Item Hinge
  • Material 304 Stainless Steel
  • Mounting Surface Mount
  • Holes Without
  • Pin Material Stainless Steel
  • Pin Type Non Removable
  • Pin Dia. 5/16"
  • Range of Motion 360 Degrees
  • Hardware Not Included
  • Door Leaf Height 3-5/32"
  • Frame Leaf Height 3-5/32"
  • Door Leaf Thickness 0.510"
  • Frame Leaf Thickness 0.510"
  • Ligature Resistant No
  • Holes per Leaf 0
  • Load Capacity 240.0 lb.
  • Orientation Non Handed
  • Frame Leaf Width 5/8"
  • Door Leaf Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list