Skip Content
HINGE,WELD-ON,STEEL,3 13/32 X 5/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,STEEL,3 13/32 X 5/8 I

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPU2
  • Mfr. Model # 4PPU2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Steel
  • Holes Without
  • Pin Material Brass with Grease Fitting
  • Pin Type Non Removable
  • Hardware Not Included
  • Mounting Surface Mount
  • Range of Motion 360 Degrees
  • Pin Dia. 5/16"
  • Door Leaf Height 3-13/32"
  • Ligature Resistant No
  • Frame Leaf Height 3-13/32"
  • Door Leaf Thickness 0.510"
  • Frame Leaf Thickness 0.510"
  • Holes per Leaf 0
  • Load Capacity 240.0 lb.
  • Orientation Non Handed
  • Door Leaf Width 5/8"
  • Frame Leaf Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list