Skip Content
HINGE,WELD-ON,STEEL,2 3/4 X 1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,STEEL,2 3/4 X 1/2 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPT4
  • Mfr. Model # 4PPT4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Aluminum
  • Mounting Surface Mount
  • Pin Material Stainless Steel
  • Hardware Not Included
  • Pin Type Non Removable
  • Holes Without
  • Pin Dia. 1/4"
  • Range of Motion 360 Degrees
  • Door Leaf Thickness 0.450"
  • Ligature Resistant No
  • Door Leaf Height 2-3/4"
  • Frame Leaf Thickness 0.450"
  • Frame Leaf Height 2-3/4"
  • Load Capacity 155.0 lb.
  • Holes per Leaf 0
  • Orientation Non Handed
  • Door Leaf Width 1/2"
  • Frame Leaf Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list