Skip Content
HINGE,WELD-ON,STEEL,2 3/4 X 1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,STEEL,2 3/4 X 1/2 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPP5
  • Mfr. Model # 4PPP5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Mill
  • Material Steel
  • Item Weld On Hinge
  • Holes Without
  • Pin Material Steel
  • Pin Type Non Removable
  • Hardware Not Included
  • Mounting Full Surface
  • Range of Motion 360 Degrees
  • Pin Dia. 1/4"
  • Load Capacity 155 lbs.
  • Holes per Leaf 0
  • Ligature Resistant No
  • Frame Leaf Height 2-3/4"
  • Door Leaf Height 2-3/4"
  • Door Leaf Thickness 0.450"
  • Frame Leaf Thickness 0.450"
  • Orientation Non Handed
  • Frame Leaf Width 1/2"
  • Door Leaf Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list