HINGE,WELD-ON,STEEL,2 11/32 X 15/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,WELD-ON,STEEL,2 11/32 X 15/32

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPT3
  • Mfr. Model # 4PPT3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Aluminum
  • Holes Without
  • Mounting Surface Mount
  • Pin Dia. 1/4"
  • Pin Material Stainless Steel
  • Range of Motion 360 Degrees
  • Hardware Not Included
  • Pin Type Non Removable
  • Ligature Resistant No
  • Frame Leaf Height 2-1/3"
  • Door Leaf Height 2-1/3"
  • Door Leaf Thickness 0.394"
  • Frame Leaf Thickness 0.394"
  • Holes per Leaf 0
  • Load Capacity 155.0 lb.
  • Orientation Non Handed
  • Door Leaf Width 15/32"
  • Frame Leaf Width 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list