Skip Content
HINGE,WELD-ON,STEEL,2 1/3 X 15/32 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,STEEL,2 1/3 X 15/32 I

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPP4
  • Mfr. Model # 4PPP4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Mill
  • Mounting Full Surface
  • Holes Without
  • Material Steel
  • Item Weld On Hinge
  • Pin Material Steel
  • Pin Type Non Removable
  • Range of Motion 360 Degrees
  • Pin Dia. 1/4"
  • Hardware Not Included
  • Holes per Leaf 0
  • Load Capacity 155 lbs.
  • Door Leaf Height 2-1/3"
  • Ligature Resistant No
  • Frame Leaf Height 2-1/3"
  • Door Leaf Thickness 0.394"
  • Frame Leaf Thickness 0.394"
  • Orientation Non Handed
  • Door Leaf Width 15/32"
  • Frame Leaf Width 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list