Skip Content
Discontinued with Replacement
HINGE WELD-ON SS/SS PIN 60MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE WELD-ON SS/SS PIN 60MM

NORMANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NMTAKWSSS60
  • Mfr. Model # AKWSSS60
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs
Suggested Replacement Product
HINGE WELD-ON SS/SS PIN 2-3/8

Price: NA

Product Details

Flexible installation solution for overlapping doors/panels with limited space, and flush doors. Parts are specially buffed and are free of burrs, allowing improved paint adherence. Weld-on hinges have rounded ends. GF in the part number indicates the hinge is equipped with a grease fitting.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list