Skip Content
HINGE UTILITY 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE UTILITY 3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA57
  • Mfr. Model # 4PA57
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1101
  • Shipping Weight 0.15 lbs

Product Details

Narrow utility hinges - non-removable pin. Fast spun pin narrow hinge for general utility use on lightweight doors. Size 2 inch and larger have five knuckles - smaller sizes have three. Size: 3 inch (76 mm). Zinc plated finish.

Technical Specs

  • Bearing Type Plain
  • Finish Zinc Plated
  • Item Template Hinge
  • Material Steel
  • Holes per Leaf 3
  • Mounting Full Mortise
  • Pin Material Steel
  • Pin Type Non-Removable
  • Hardware Included
  • Corners Square
  • Range of Motion 270 Degrees
  • Frame Leaf Width 2"
  • Pin Dia. 13/64"
  • Holes With
  • Orientation Non Handed
  • Door Leaf Width 2"
  • Door Leaf Height 3"
  • Ligature Resistant No
  • Frame Leaf Height 3"
  • Frame Leaf Thickness 0.063"
  • Door Leaf Thickness 0.063"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list