HINGE UTILITY 3 X 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE UTILITY 3 X 3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA67
  • Mfr. Model # 4PA67
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 0.24 lbs

Product Details

Extra heavy full surface hinge. Plain steel. Size: 3 inch x 3 inch.

Technical Specs

  • Bearing Type Plain
  • Finish Plain Steel
  • Item Butt Hinge
  • Material Steel
  • Mounting Full Mortise
  • Pin Material Steel
  • Hardware Included
  • Pin Type Non-Removable
  • Corners Square
  • Range of Motion 270 Degrees
  • Frame Leaf Width 3"
  • Holes per Leaf 0
  • Holes Without
  • Orientation Non Handed
  • Ligature Resistant No
  • Door Leaf Height 3"
  • Door Leaf Width 3"
  • Frame Leaf Height 3"
  • Door Leaf Thickness 0.110"
  • Frame Leaf Thickness 0.110"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list