Skip Content
HINGE, TEMPLATE, 31/2 X 31/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE, TEMPLATE, 31/2 X 31/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTZ1
  • Mfr. Model # 3HTZ1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bearing Type Concealed
  • Finish Prime Coat
  • Item Hinge
  • Material Steel
  • Holes per Leaf 3
  • Load Capacity 45 lb.
  • Standards -
  • Pin Material -
  • Mounting Mortise-Mount
  • Pin Type Removable
  • Corners Square
  • Pin Dia. 17/64"
  • Range of Motion 180 Degrees
  • Holes 6
  • Orientation Non Handed
  • Hardware Not Included
  • Door Leaf Width 3-1/2"
  • Frame Leaf Width 3-1/2"
  • Frame Leaf Height 3-1/2"
  • Door Leaf Height 3-1/2"
  • Ligature Resistant No
  • Door Leaf Thickness 0.123"
  • Frame Leaf Thickness 0.123"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list