Skip Content
HINGE TEE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE TEE 8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB46
  • Mfr. Model # 4PB46
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1101
  • Shipping Weight 2.1 lbs

Product Details

Heavy tee hinges. Bearing design eliminates metal to metal contact, reducing wear and tear. Smooth, quiet operation. All metal parts are plated prior to assembly to enhance rust resistance. Strap size: 8 inch x 2-11/16 inch, Pad size: 5-1/2 inch x 2-9/32 inch. Zinc plated finish.

Technical Specs

  • Finish Zinc
  • Item Tee Hinge
  • Bearing Type Plain
  • Material Steel
  • Holes per Leaf 4
  • Mounting Full Surface
  • Pin Type Non Removable
  • Pin Material Steel
  • Hardware Included
  • Range of Motion 270 Degrees
  • Corners Rounded
  • Door Leaf Width 2-3/4"
  • Frame Leaf Width 2-1/4"
  • Ligature Resistant No
  • Frame Leaf Height 5-1/2"
  • Door Leaf Thickness 0.112"
  • Door Leaf Height 8"
  • Frame Leaf Thickness 0.112"
  • Holes With
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list