HINGE TEE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE TEE 12IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB48
  • Mfr. Model # 4PB48
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1101
  • Shipping Weight 5.0 lbs

Product Details

Heavy tee hinges. Bearing design eliminates metal to metal contact, reducing wear and tear. Smooth, quiet operation. All metal parts are plated prior to assembly to enhance rust resistance. Strap size: 12 inch x 3-27/32 inch, Pad size: 7-23/32 inch x 3-1/16 inch. Zinc plated finish.

Technical Specs

  • Bearing Type Plain
  • Finish Zinc Plated
  • Item Tee Hinge
  • Material Steel
  • Holes per Leaf 5
  • Mounting Full Surface
  • Pin Type Nonremovable
  • Pin Material Steel
  • Hardware Included
  • Corners Rounded
  • Range of Motion 270 Degrees
  • Door Leaf Width 3-13/16"
  • Frame Leaf Width 2-1/4"
  • Frame Leaf Height 6-1/2"
  • Ligature Resistant No
  • Door Leaf Height 12"
  • Frame Leaf Thickness 0.138"
  • Door Leaf Thickness 0.138"
  • Holes With
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list