Skip Content
HINGE TEE 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE TEE 10IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB47
  • Mfr. Model # 4PB47
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1101
  • Shipping Weight 3.4 lbs

Product Details

Heavy tee hinges. Bearing design eliminates metal to metal contact, reducing wear and tear. Smooth, quiet operation. All metal parts are plated prior to assembly to enhance rust resistance. Strap size: 10 inch x 3-13/16 inch, Pad size: 6-5/32 inch x 2-5/8 inch. Zinc plated finish.

Technical Specs

  • Bearing Type Plain
  • Finish Zinc
  • Item Tee Hinge
  • Material Steel
  • Holes per Leaf 4
  • Mounting Full Surface
  • Pin Material Steel
  • Hardware Included
  • Pin Type Non Removable
  • Corners Rounded
  • Range of Motion 270 Degrees
  • Door Leaf Width 3-7/16"
  • Frame Leaf Width 2-5/8"
  • Ligature Resistant No
  • Door Leaf Height 10"
  • Door Leaf Thickness 0.122"
  • Frame Leaf Height 6-1/2"
  • Frame Leaf Thickness 0.122"
  • Holes With
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list