Skip Content
HINGE, SURFACE MOUNT, 8 X 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE, SURFACE MOUNT, 8 X 6 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTG7
  • Mfr. Model # 3HTG7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Item Hinge
  • Material Steel
  • Finish Unfinished
  • Mounting Surface
  • Standards -
  • Pin Material -
  • Corners Square
  • Pin Type Non Removable
  • Pin Dia. 3/8"
  • Range of Motion 265 Degrees
  • Bearing Type Plain
  • Holes per Leaf 0
  • Holes Without
  • Hardware Not Included
  • Orientation Non Handed
  • Frame Leaf Width 6"
  • Door Leaf Width 6"
  • Door Leaf Height 8"
  • Ligature Resistant No
  • Frame Leaf Height 8"
  • Door Leaf Thickness 0.180"
  • Frame Leaf Thickness 0.180"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list