Skip Content
HINGE, SURFACE MOUNT, 6 X 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE, SURFACE MOUNT, 6 X 6 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3AGC9
  • Mfr. Model # 3AGC9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.94 lbs

Technical Specs

  • Item Hinge
  • Finish Unfinished
  • Material 304 Stainless Steel
  • Mounting Surface
  • Standards -
  • Corners Square
  • Pin Material -
  • Pin Type Non Removable
  • Range of Motion 265 Degrees
  • Pin Dia. 5/8"
  • Bearing Type Plain
  • Holes per Leaf 0
  • Holes Without
  • Hardware Not Included
  • Door Leaf Thickness 0.250"
  • Frame Leaf Thickness 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list