HINGE, SURFACE MOUNT, 6 X 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE, SURFACE MOUNT, 6 X 3 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTG2
  • Mfr. Model # 3HTG2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.42 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Steel
  • Mounting Surface
  • Standards -
  • Pin Type Non Removable
  • Corners Square
  • Pin Material -
  • Range of Motion 265 Degrees
  • Pin Dia. 3/8"
  • Bearing Type Plain
  • Holes per Leaf 0
  • Holes Without
  • Orientation Non Handed
  • Hardware Not Included
  • Door Leaf Width 3"
  • Frame Leaf Width 3"
  • Ligature Resistant No
  • Door Leaf Height 6"
  • Frame Leaf Height 6"
  • Door Leaf Thickness 0.180"
  • Frame Leaf Thickness 0.180"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list