HINGE, SURFACE MOUNT, 5 X 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE, SURFACE MOUNT, 5 X 5 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTG1
  • Mfr. Model # 3HTG1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Technical Specs

  • Finish Unfinished
  • Material Steel
  • Item Hinge
  • Mounting Surface
  • Pin Material -
  • Standards -
  • Pin Type Non Removable
  • Range of Motion 265 Degrees
  • Corners Square
  • Pin Dia. 5/8"
  • Bearing Type Plain
  • Holes per Leaf 0
  • Holes Without
  • Orientation Non Handed
  • Hardware Not Included
  • Door Leaf Width 5"
  • Frame Leaf Width 5"
  • Ligature Resistant No
  • Door Leaf Height 5"
  • Door Leaf Thickness 0.250"
  • Frame Leaf Thickness 0.250"
  • Frame Leaf Height 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list