Skip Content
HINGE, SURFACE MOUNT, 4 X 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE, SURFACE MOUNT, 4 X 4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTF6
  • Mfr. Model # 3HTF6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Steel
  • Mounting Surface
  • Standards -
  • Pin Material -
  • Range of Motion 265 Degrees
  • Corners Square
  • Pin Type Non Removable
  • Pin Dia. 5/8"
  • Bearing Type Plain
  • Holes per Leaf 0
  • Holes Without
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 4"
  • Ligature Resistant No
  • Frame Leaf Width 4"
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Door Leaf Thickness 0.250"
  • Frame Leaf Thickness 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list