Skip Content
HINGE, SURFACE MOUNT, 31/2 X 31/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE, SURFACE MOUNT, 31/2 X 31/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTP4
  • Mfr. Model # 3HTP4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Hinge
  • Finish Galvanized
  • Material Steel
  • Mounting Surface
  • Pin Material -
  • Corners Square
  • Standards -
  • Pin Type Non Removable
  • Range of Motion 265 Degrees
  • Pin Dia. 5/16"
  • Bearing Type Plain
  • Holes per Leaf 0
  • Holes Without
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No
  • Door Leaf Width 3-1/2"
  • Frame Leaf Height 3-1/2"
  • Door Leaf Height 3-1/2"
  • Frame Leaf Thickness 0.165"
  • Door Leaf Thickness 0.165"
  • Frame Leaf Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list