HINGE, SURFACE MOUNT,11/4 X 227/64I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HINGE, SURFACE MOUNT,11/4 X 227/64I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTT5
  • Mfr. Model # 3HTT5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Polished
  • Item Hinge
  • Material Type 316 Stainless Steel
  • Holes per Leaf 2
  • Mounting Surface
  • Standards -
  • Pin Type Non Removable
  • Pin Material -
  • Pin Dia. 1/8"
  • Range of Motion 180 Degrees
  • Corners Square
  • Holes 4
  • Bearing Type Plain
  • Hardware Not Included
  • Orientation Non Handed
  • Frame Leaf Width 2-27/64"
  • Door Leaf Width 2-27/64"
  • Ligature Resistant No
  • Frame Leaf Height 1-1/4"
  • Door Leaf Height 1-1/4"
  • Door Leaf Thickness 0.145"
  • Frame Leaf Thickness 0.145"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list