Skip Content
HINGE, SURFACE MOUNT, 11/2 X 21/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE, SURFACE MOUNT, 11/2 X 21/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTT8
  • Mfr. Model # 3HTT8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Type 304 Stainless Steel
  • Finish Polished
  • Item Hinge
  • Holes per Leaf 3
  • Mounting Surface
  • Pin Type Non Removable
  • Standards -
  • Pin Material -
  • Range of Motion 180 Degrees
  • Corners Square
  • Pin Dia. 13/64"
  • Holes 5
  • Bearing Type Plain
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 2-1/4"
  • Ligature Resistant No
  • Frame Leaf Width 2-1/4"
  • Frame Leaf Thickness 0.080"
  • Door Leaf Thickness 0.080"
  • Door Leaf Height 1-1/2"
  • Frame Leaf Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list