Skip Content
HINGE, SURFACE MOUNT, 11/2 X 1 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE, SURFACE MOUNT, 11/2 X 1 3/8

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTG9
  • Mfr. Model # 3HTG9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Hinge
  • Material Steel
  • Finish Unfinished
  • Mounting Surface
  • Standards -
  • Pin Type Removable
  • Pin Material -
  • Range of Motion 265 Degrees
  • Pin Dia. 7/64"
  • Corners Square
  • Bearing Type Plain
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Holes Without
  • Frame Leaf Width 1-3/8"
  • Door Leaf Width 1-3/8"
  • Door Leaf Thickness 0.047"
  • Frame Leaf Height 1-1/2"
  • Ligature Resistant No
  • Door Leaf Height 1-1/2"
  • Frame Leaf Thickness 0.047"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list