HINGE STSFBB191 32D 4INX 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE STSFBB191 32D 4INX 4IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH04-0077
  • Mfr. Model # 04-0077
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Bearing Type Flush Ball
  • Colour Stainless Steel
  • Finish Stainless Steel
  • Item Hinge
  • Height 4"
  • Stanley Class Number FBB191
  • Stanley EDP Number 040077
  • Width 4"
  • Material Stainless Steel
  • Holes per Leaf 4
  • Load Capacity 75 lb.
  • Mounting -
  • Standards ANSI / BHMA
  • Pin Type -
  • Corners Square
  • Pin Material Stainless Steel
  • Pin Dia. 17/64"
  • Door Thickness 1-3/8"
  • Door Leaf Length 4"
  • Frame Leaf Width 1-5/8"
  • Frame Leaf Length 4"
  • Door Leaf Width 1-5/8"
  • Leaf Thickness 0.130"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list