HINGE STSFBB191 32D 3-1/2INX3-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE STSFBB191 32D 3-1/2INX3-1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH04-3659
  • Mfr. Model # 04-3659
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Bearing Type Flush Ball
  • Height 3-1/2"
  • Finish Stainless Steel
  • Colour Stainless Steel
  • Item Hinge
  • Stanley Class Number FBB191
  • Material Stainless Steel
  • Stanley EDP Number 043659
  • Width 3-1/2"
  • Load Capacity 50 lb.
  • Holes per Leaf 3
  • Mounting -
  • Standards ANSI / BHMA
  • Pin Material Stainless Steel
  • Pin Type -
  • Corners Square
  • Door Leaf Length 3-1/2"
  • Pin Dia. 17/64"
  • Door Thickness 1-3/8"
  • Frame Leaf Length 3-1/2"
  • Door Leaf Width 1-3/8"
  • Frame Leaf Width 1-3/8"
  • Leaf Thickness 0.123"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list