HINGE STSF191 32D 4INX 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE STSF191 32D 4INX 4IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH03-4302
  • Mfr. Model # 03-4302
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 0.88 lbs

Product Details

F191 five knuckle full mortise hinge, standard weight, 4 inch x 4 inch size, stainless steel finish.

Technical Specs

  • Finish Stainless Steel, Satin
  • Stanley Class Number F191
  • Stanley EDP Number 03 4302
  • Colour Stainless Steel
  • Height 4"
  • Bearing Type Plain
  • Material Stainless Steel
  • Item Template Hinge
  • Width 4"
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Load Capacity 75 lbs.
  • Standards ANSI/BHMA
  • Pin Material Stainless Steel
  • Range of Motion 180 Degrees
  • Corners Square
  • Pin Type Removable
  • Pin Dia. 17/64"
  • Frame Leaf Length 4"
  • Hardware Included
  • Door Leaf Width 1-5/8"
  • Door Leaf Length 4"
  • Door Thickness 1-3/4"
  • Frame Leaf Width 1-5/8"
  • Leaf Thickness 0.130"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list