Skip Content
HINGE STSF191 32D 4-1/2INX 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE STSF191 32D 4-1/2INX 4-1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH03-7353
  • Mfr. Model # 03-7353
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 0.63 lbs

Product Details

F191 (ANSI A5133). For use on internal or external doors without door closers. Has template screw hole location for use on either wood or hollow metal doors and frames. Equipped with easily seated non-rising pins.

Technical Specs

  • Finish Stainless Steel, Satin
  • Stanley Class Number F191
  • Stanley EDP Number 03 7353
  • Bearing Type Plain
  • Colour Stainless Steel
  • Height 4-1/2"
  • Item Template Hinge
  • Material Stainless Steel
  • Width 4-1/2"
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Standards ANSI/BHMA
  • Load Capacity 125 lbs.
  • Pin Material Stainless Steel
  • Corners Square
  • Pin Type Removable
  • Hardware Included
  • Range of Motion 180 Degrees
  • Door Thickness 2"
  • Door Leaf Length 4-1/2"
  • Pin Dia. 5/16"
  • Door Leaf Width 1-29/32"
  • Frame Leaf Length 4-1/2"
  • Leaf Thickness 0.134"
  • Frame Leaf Width 1-29/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list