Skip Content
HINGE STRAP STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE STRAP STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB42
  • Mfr. Model # 4PB42
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1101
  • Shipping Weight 0.55 lbs

Product Details

Heavy strap hinges. Bearing design eliminates metal to metal contact, reducing wear and tear. Smooth, quiet operation. All metal parts are plated prior to assembly to enhance rust resistance. Size: 6 inch. Zinc plated finish.

Technical Specs

  • Finish Zinc
  • Bearing Type Plain
  • Item Strap Hinge
  • Material Steel
  • Holes per Leaf 4
  • Pin Material Steel
  • Mounting Full Surface
  • Corners Rounded
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Hardware Included
  • Frame Leaf Width 2-5/16"
  • Door Leaf Width 2-5/16"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.104"
  • Door Leaf Thickness 0.104"
  • Frame Leaf Height 6"
  • Door Leaf Height 6"
  • Holes With
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list