Skip Content
HINGE,STEEL,H 96 IN.,W 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,STEEL,H 96 IN.,W 2 IN.

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVU2
  • Mfr. Model # 5MVU2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.49 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Plain Steel
  • Mounting Full Surface
  • Standards -
  • Holes Without
  • Pin Material Steel
  • Range of Motion 270 Degrees
  • Pin Dia. 3/32"
  • Pin Type Removable
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 96"
  • Frame Leaf Height 96"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list