HINGE,STEEL,BRONZE,3 HOLES,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,STEEL,BRONZE,3 HOLES,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMB9
  • Mfr. Model # 1XMB9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Oil-Rubbed Bronze
  • Bearing Type Plain
  • Material Steel
  • Item Hinge
  • Holes per Leaf 3
  • Mounting Full Mortise
  • Pin Type Removable
  • Corners Rounded
  • Pin Dia. 0.250"
  • Range of Motion 280 Degrees
  • Holes With
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Included
  • Door Leaf Width 3-1/2"
  • Frame Leaf Width 3-1/2"
  • Ligature Resistant No
  • Overall Knuckle Height 5"
  • Door Leaf Height 3-1/2"
  • Frame Leaf Height 3-1/2"
  • Door Leaf Thickness 0.078"
  • Frame Leaf Thickness 0.078"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list