HINGE, STANDARD, 3-1/2 X 3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE, STANDARD, 3-1/2 X 3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTY1
  • Mfr. Model # 3HTY1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Hinge
  • Material Steel
  • Holes per Leaf 3
  • Corners Square
  • Mounting Mortise-Mount
  • Range of Motion 270 Degrees
  • Pin Dia. 17/64"
  • Pin Type Removable
  • Holes 6
  • Bearing Type Plain
  • Orientation Non Handed
  • Hardware Not Included
  • Door Leaf Width 3-1/2"
  • Ligature Resistant No
  • Frame Leaf Width 3-1/2"
  • Door Leaf Height 3-1/2"
  • Frame Leaf Height 3-1/2"
  • Door Leaf Thickness 0.110"
  • Frame Leaf Thickness 0.110"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list