HINGE,STAINLESS STEEL,6 FT. X 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,STAINLESS STEEL,6 FT. X 1 1/2

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPH5
  • Mfr. Model # 4PPH5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.92 lbs

Technical Specs

  • Finish 2B Unfinished
  • Item Hinge
  • Material Type 304 Stainless Steel
  • Mounting Full Surface
  • Holes Without
  • Standards -
  • Pin Type Removable
  • Hardware Not included
  • Pin Material Type 304 Stainless Steel
  • Range of Motion 270 Degrees
  • Pin Dia. 3/16"
  • Frame Leaf Width 1-1/2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Width 1-1/2"
  • Door Leaf Height 72"
  • Frame Leaf Height 72"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list