Skip Content
HINGE,STAINLESS STEEL,3 FT. X 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,STAINLESS STEEL,3 FT. X 2 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPJ7
  • Mfr. Model # 4PPJ7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Technical Specs

  • Finish 2B Unfinished
  • Item Hinge
  • Material Type 304 Stainless Steel
  • Pin Material Type 304 Stainless Steel
  • Mounting Full Surface
  • Holes Without
  • Standards -
  • Pin Type Removable
  • Range of Motion 270 Degrees
  • Hardware Not included
  • Pin Dia. 1/4"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Door Leaf Height 36"
  • Overall Knuckle Height 2"
  • Frame Leaf Height 36"
  • Door Leaf Thickness 0.120"
  • Frame Leaf Thickness 0.120"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list