HINGE,SS,48 L X 1-1/2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,SS,48 L X 1-1/2 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEJ6
  • Mfr. Model # 1JEJ6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 1.6 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Stainless Steel, 4' L X 1-1/2" W

Technical Specs

  • Finish Stainless Steel
  • Material Stainless Steel
  • Holes per Leaf 24
  • Item Piano Hinge
  • Mounting Full Surface
  • Holes With
  • Pin Material Steel
  • Pin Type Nonremovable
  • Hardware Not Included
  • Pin Dia. 1/8"
  • Range of Motion 180 Degrees
  • Door Leaf Width 1-1/2"
  • Door Leaf Height 48"
  • Frame Leaf Width 1-1/2"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 48"
  • Frame Leaf Thickness 0.060"
  • Door Leaf Thickness 0.060"
  • Orientation Non Handed
  • Ligature Resistant No
  • Hole Spacing 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list