Skip Content
HINGE,SPRING,4 X 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,SPRING,4 X 4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA80
  • Mfr. Model # 4PA80
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Bearing Type Plain
  • Item Hinge
  • Finish Satin Stainless Steel
  • Material Steel
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Range of Motion 270 Degrees
  • Corners Square
  • Pin Type Non Removable
  • Holes With
  • Ligature Resistant No
  • Frame Leaf Height 1-3/4"
  • Door Leaf Height 1-3/4"
  • Door Leaf Thickness 0.099"
  • Frame Leaf Thickness 0.099"
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Included
  • Frame Leaf Width 4"
  • Door Leaf Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list