Skip Content
HINGE,SPRING,4 X 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,SPRING,4 X 4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA79
  • Mfr. Model # 4PA79
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Satin Chrome
  • Item Hinge
  • Material Steel
  • Mounting Full Mortise
  • Holes per Leaf 4
  • Pin Type Non Removable
  • Corners Square
  • Range of Motion 270 Degrees
  • Holes With
  • Door Leaf Height 1-3/4"
  • Ligature Resistant No
  • Door Leaf Thickness 0.099"
  • Frame Leaf Height 1-3/4"
  • Frame Leaf Thickness 0.099"
  • Pin Material Steel
  • Hardware Included
  • Frame Leaf Width 4"
  • Door Leaf Width 4"
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list