Skip Content
HINGE,SPRING,4 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,SPRING,4 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA86
  • Mfr. Model # 4PA86
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Satin Chrome
  • Bearing Type Plain
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Pin Type Non Removable
  • Corners Square
  • Range of Motion 270 Degrees
  • Holes With
  • Frame Leaf Height 2"
  • Door Leaf Height 2"
  • Ligature Resistant No
  • Door Leaf Thickness 0.134"
  • Frame Leaf Thickness 0.134"
  • Pin Material Steel
  • Door Leaf Width 4-1/2"
  • Hardware Included
  • Orientation Non Handed
  • Frame Leaf Width 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list