HINGE,SPRING,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,SPRING,3 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA73
  • Mfr. Model # 4PA73
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Bright Brass
  • Item Hinge
  • Material Steel
  • Corners Square
  • Holes per Leaf 3
  • Mounting Full Mortise
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Holes With
  • Ligature Resistant No
  • Frame Leaf Thickness 0.079"
  • Door Leaf Thickness 0.079"
  • Door Leaf Height 1-1/4"
  • Frame Leaf Height 1-1/4"
  • Load Capacity 35.0 lbs.
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Included
  • Door Leaf Width 5-11/16"
  • Frame Leaf Width 5-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list