Skip Content
HINGE,SPRING,3 IN,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,SPRING,3 IN,PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA75
  • Mfr. Model # 4PA75
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bearing Type Plain
  • Item Hinge
  • Material Steel
  • Finish Bright Zinc
  • Corners Rounded
  • Pin Type Non Removable
  • Holes per Leaf 3
  • Mounting Full Surface
  • Range of Motion 270 Degrees
  • Holes With
  • Door Leaf Height 1-1/4"
  • Frame Leaf Height 1-1/4"
  • Door Leaf Thickness 0.080"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.080"
  • Pin Material Steel
  • Hardware Included
  • Orientation Non Handed
  • Door Leaf Width 2-29/32"
  • Frame Leaf Width 2-29/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list