Skip Content
HINGE,SPRING,3 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,SPRING,3 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA77
  • Mfr. Model # 4PA77
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Satin Chrome
  • Item Hinge
  • Material Steel
  • Holes per Leaf 3
  • Mounting Full Mortise
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Corners Square
  • Holes With
  • Door Leaf Height 1-1/2"
  • Frame Leaf Height 1-1/2"
  • Door Leaf Thickness 0.099"
  • Frame Leaf Thickness 0.099"
  • Ligature Resistant No
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Included
  • Frame Leaf Width 3-1/2"
  • Door Leaf Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list