Skip Content
HINGE SCREW,SELF TAPPER,1 IN.,PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE SCREW,SELF TAPPER,1 IN.,PK 24

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVA1
  • Mfr. Model # 5MVA1
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Garage Door Fasteners
  • Material 304 Stainless Steel
  • Length (In.) 1
  • Type Self Tapper Hinge Screw with Rubber Washer
  • Package Quantity 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list