Skip Content
HINGE S/S 72X3INX.060 1/8IN PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE S/S 72X3INX.060 1/8IN PIN

LARSEN & SHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LRS1416J38SS
  • Mfr. Model # 1416J38SS
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1103
  • Shipping Weight 5.8 lbs

Product Details

Standard continuous piano hinge is made of a medium and heavy gauge material. For use in lids, tables and cabinet doors. 3 inches open, stainless steel, .060 x 72 inches, blank.

Technical Specs

  • Item Plain Steel Hinge
  • Material Stainless Steel
  • Pin Material Stainless
  • Pin Type Stainless
  • Range of Motion 270 Degrees
  • Pin Dia. 0.126

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list