HINGE PLN STEEL 72INX4INX.075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE PLN STEEL 72INX4INX.075

LARSEN & SHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LRS1174L14PS
  • Mfr. Model # 1174L14PS
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1103
  • Shipping Weight 7.78 lbs

Technical Specs

  • Pin Material Steel
  • Item Hinge
  • Material Plain Steel
  • Range of Motion 270 Degrees
  • Pin Dia. 0.25"
  • Leaf Thickness 0.075"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list