Skip Content
HINGE, NON TEMPLATE, 6 X 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE, NON TEMPLATE, 6 X 6 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTV5
  • Mfr. Model # 3HTV5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Hinge
  • Material Steel
  • Finish Unfinished
  • Mounting Mortise-Mount
  • Holes per Leaf 5
  • Standards -
  • Pin Material -
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Corners Square
  • Pin Dia. 3/8"
  • Holes 10
  • Bearing Type Plain
  • Hardware Not Included
  • Orientation Non Handed
  • Frame Leaf Width 6"
  • Ligature Resistant No
  • Door Leaf Width 6"
  • Door Leaf Thickness 0.160"
  • Frame Leaf Height 6"
  • Door Leaf Height 6"
  • Frame Leaf Thickness 0.160"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list