HINGE NON TEMPLATE 3 X 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE NON TEMPLATE 3 X 3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTV2
  • Mfr. Model # 3HTV2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 0.26 lbs

Product Details

Broad hinge - non-removable pin, general use on lightweight doors, has five knuckles, 3 inch x 3 inch, zinc plated.

Technical Specs

  • Bearing Type Plain
  • Finish Natural
  • Material Steel
  • Item Non-Template Hinge
  • Holes per Leaf 3
  • Mounting Full Mortise
  • Hardware Not Included
  • Pin Type Non-Removable
  • Corners Square
  • Range of Motion 270 Degrees
  • Pin Dia. 17/64"
  • Holes 6
  • Orientation Non Handed
  • Door Leaf Width 3"
  • Frame Leaf Width 3"
  • Ligature Resistant No
  • Frame Leaf Height 3"
  • Door Leaf Height 3"
  • Frame Leaf Thickness 0.090"
  • Door Leaf Thickness 0.090''

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list