Skip Content
HINGE, NON TEMPLATE, 21/2 X 21/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE, NON TEMPLATE, 21/2 X 21/2 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTW7
  • Mfr. Model # 3HTW7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Steel
  • Holes per Leaf 3
  • Mounting Mortise-Mount
  • Standards -
  • Pin Material -
  • Pin Type Removable
  • Corners Square
  • Pin Dia. 7/32"
  • Range of Motion 270 Degrees
  • Holes 6
  • Bearing Type Plain
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 2-1/2"
  • Ligature Resistant No
  • Frame Leaf Width 2-1/2"
  • Frame Leaf Height 2-1/2"
  • Door Leaf Height 2-1/2"
  • Door Leaf Thickness 0.090''
  • Frame Leaf Thickness 0.090"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list