Skip Content
HINGE NON TEMPLATE 2 X 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE NON TEMPLATE 2 X 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTU7
  • Mfr. Model # 3HTU7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 0.12 lbs

Product Details

Broad hinge - non-removable pin, general use on lightweight doors, has five knuckles, 2 inch x 2 inch, zinc plated.

Technical Specs

  • Finish Natural
  • Bearing Type Plain
  • Item Non-Template Hinge
  • Material Steel
  • Holes per Leaf 2
  • Mounting Full Mortise
  • Pin Type Non-Removable
  • Corners Square
  • Pin Dia. 3/16"
  • Hardware Not Included
  • Range of Motion 270 Degrees
  • Holes 4
  • Orientation Non Handed
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Ligature Resistant No
  • Door Leaf Height 2"
  • Frame Leaf Height 2"
  • Frame Leaf Thickness 0.080"
  • Door Leaf Thickness 0.080"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list