HINGE, NON TEMPLATE, 1 X 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HINGE, NON TEMPLATE, 1 X 1 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTW3
  • Mfr. Model # 3HTW3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Steel
  • Mounting Mortise-Mount
  • Holes per Leaf 2
  • Standards -
  • Pin Type Removable
  • Pin Material -
  • Range of Motion 270 Degrees
  • Corners Square
  • Pin Dia. 3/32"
  • Holes 4
  • Bearing Type Plain
  • Orientation Non Handed
  • Hardware Not Included
  • Door Leaf Width 1"
  • Ligature Resistant No
  • Frame Leaf Width 1"
  • Door Leaf Height 1"
  • Door Leaf Thickness 0.047"
  • Frame Leaf Height 1"
  • Frame Leaf Thickness 0.047"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list