Skip Content
HINGE, LIFT-OFF, RIGHT HAND, 4 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE, LIFT-OFF, RIGHT HAND, 4 X 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HUG4
  • Mfr. Model # 3HUG4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Material Type 304 Stainless Steel
  • Finish Unfinished
  • Item Hinge
  • Mounting Surface
  • Holes per Leaf 2
  • Holes 4
  • Pin Type -
  • Pin Material -
  • Range of Motion 270 Degrees
  • Corners Square
  • Pin Dia. 1/4"
  • Ligature Resistant No
  • Door Leaf Height 4"
  • Frame Leaf Thickness 0.109"
  • Door Leaf Thickness 0.109"
  • Frame Leaf Height 4"
  • Load Capacity 265.0 lb.
  • Hardware Not Included
  • Orientation Right Hand
  • Frame Leaf Width 4"
  • Door Leaf Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list