Skip Content
HINGE, LIFT-OFF, RIGHT HAND, 4 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE, LIFT-OFF, RIGHT HAND, 4 X 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HUF7
  • Mfr. Model # 3HUF7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Finish Unfinished
  • Material Steel
  • Item Hinge
  • Pin Material -
  • Mounting Surface
  • Corners Square
  • Pin Type -
  • Range of Motion 270 Degrees
  • Pin Dia. 1/4"
  • Frame Leaf Height 4"
  • Door Leaf Thickness 0.109"
  • Frame Leaf Thickness 0.109"
  • Ligature Resistant No
  • Door Leaf Height 4"
  • Holes per Leaf 2
  • Holes With
  • Load Capacity 265.0 lb.
  • Orientation Right Hand
  • Hardware Not Included
  • Frame Leaf Width 4"
  • Door Leaf Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list