HINGE, LIFT-OFF, RIGHT HAND, 4 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE, LIFT-OFF, RIGHT HAND, 4 X 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HWD1
  • Mfr. Model # 3HWD1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Steel
  • Mounting Surface
  • Pin Material -
  • Corners Square
  • Pin Type -
  • Range of Motion 270 Degrees
  • Pin Dia. 1/4"
  • Ligature Resistant No
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Frame Leaf Thickness 0.109"
  • Door Leaf Thickness 0.109"
  • Holes per Leaf 0
  • Holes Without
  • Load Capacity 264.0 lb.
  • Hardware Not Included
  • Orientation Right Hand
  • Door Leaf Width 3"
  • Frame Leaf Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list